Beli as one shaker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Mixer Twist (Pengocok Putar Bolak-balik)
    Mulai

    Rp48.999.900

    AS ONE Mixer Twist (Pengocok Putar Bolak-balik)
    Deskripsi:
    A wave motion shaker that combines horizontal, vertical, and rotating movements. Uses a DC motor for excellent low-speed stability. A timer is standard equipment and can be set within the range of 0 to 180 minutes.
    atribut:
    • Tilt Angle (°): ±7
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Accessories: Container fixing band: 8
    • Load Capacity (kg): 5
    • AS ONE Part Number: 1-5830-01
    • Mass (kg): 9
    • Operating Temperature Range (°C): 65 or less (dry air)
    • Rotation Speed (rpm): -1
    • Shaking Table Dimensions (mm): Internal dimensions/300×300, External dimensions/330×330
    • Timer Time: 0 to 180 (minutes)
  2. AS ONE Twist Mixer Platform
    Mulai

    Rp5.599.900

    AS ONE Twist Mixer Platform
    atribut:
    • AS ONE Part Number: 1-5830-12
    • Size (mm): 300×300
  3. AS ONE Dimple Pad For Rocking Mixer Rm-300
    Mulai

    Rp1.999.900

    AS ONE Dimple Pad For Rocking Mixer Rm-300
    atribut:
    • Specification: Dimple pad for RM-300
    • AS ONE Part Number: 1-5829-13
  4. CORNING Gyratory Shaker
    Mulai

    Rp6.399.900

    CORNING Gyratory Shaker
    atribut:
    • AS ONE Part Number: 1-2238-12
    • Compatible Body: 6780-NP
  5. AS ONE Accessories Second Platform For Rocking Mixer Rm-300
    Mulai

    Rp5.499.900

    AS ONE Accessories Second Platform For Rocking Mixer Rm-300
    atribut:
    • AS ONE Part Number: 1-5829-14
    • Size (mm): 300×300
  6. DLAB Linear Digital Shakers
    Mulai

    Rp21.999.900

    DLAB Linear Digital Shakers
    Deskripsi:
    -Speed Display LCD
    atribut:
    • Dimensions (mm): 420x370x100
    • Voltage (V): AC 100-240
    • Frequency (Hz): 50/60
    • Power (W): 30
    • Maximum Loading Capacity (kg): 7.5
  7. AS ONE Sieve Shaker Mini (Mesin Pengayak Uji)
    Mulai

    Rp24.999.900

    AS ONE Sieve Shaker Mini (Mesin Pengayak Uji)
    Deskripsi:
    - Suitable for classifying small amounts of powder. - Sieves can be used with 3 to 5 stages. - Since a small sieve is used, it can be weighed together with the sieve after classification.
    atribut:
    • AS ONE Part Number: 1-8990-11
    • Accessories: Lid for stainless steel sieve, receiver, intermediate receiver, anti-vibration sheet
    • Dimensions (mm): 115×230×253
    • Material: [Sieve part] stainless steel
    • Power Supply (V): 100 (AC) (adapter 1.8m)
    • Body Material: Zinc die-cast baked finish
    • Fit: Sieve; 75mm x 3-5 steps
    • Mass (kg): 3 (when 5 sieves are installed)
    • Motor: DC brush motor
    • Number of Revolutions (rpm): 1000-2500
    • Specification: horizontal rotation
  8. AS ONE Microtube Rotator
    Mulai

    Rp1.399.900

    AS ONE Microtube Rotator
    Deskripsi:
    It can be used for DNA extraction in genetic research and as a shaker for various microtubes. The angle of the tube holder (sold separately) can be arbitrarily set from horizontal to vertical. By attaching a laminated holder (sold separately), you can add up to 3 tube holders. (2 required for 3 stages)
  9. BIOSAN Environmental Shaker-Incubator
    Mulai

    Rp139.999.900

    BIOSAN Environmental Shaker-Incubator
    atribut:
    • Speed Range (rpm): 50-250
    • Power Supply (V-Hz): 220-50
  10. AS ONE Holder For Lab Shaker SR-1 SRR-2
    Mulai

    Rp6.899.900

    AS ONE Holder For Lab Shaker SR-1 SRR-2
    Deskripsi:
    The spring net mounting bracket has mounting holes at 10 mm intervals, so the height of the spring net can be changed to 70, 60, 50, 40 mm.
    atribut:
    • AS ONE Part Number: 1-205-08
    • Size (mm): 280 x 280 x 70 (net part)
    • Specification: Spring net: Pitch 20 x 20 mm 144 locations, Number of Erlenmeyer flasks attached: 50 mL/20, 100 mL/12, 200 mL/9, 300 mL/6, 500 mL/4, Test tubes attached: Φ16 mm x 144
  11. B-ONE Orbital Shaker
    Mulai

    Rp54.999.900

    B-ONE Orbital Shaker
    atribut:
    • Display: LCD
    • Control: Digital
    • Shaking Motion (mm): Orbital 20
    • Speed Range (rpm): 30-200
    • Tray size (mm): 320x320
    • Dimensions (mm): 365x450x160
    • Power (W): 30
    • Timer (hour): 0-999
    • Tray Load (kg): < 5
    • Tray Materiał: Alumunium
    • Voltage (V/Hz): 220/50
  12. AS ONE Neo Shaker Holder Rack
    Mulai

    Rp8.499.900

    AS ONE Neo Shaker Holder Rack
    atribut:
    • Fit: Suitable: NS-LR, NS-8, NS-W, NS-S, OK: NS-R
    • AS ONE Part Number: 2-7827-12
    • Applicable Container: Erlenmeyer flask, test tube 16 mmx84 places
  13. Cole Parmer Test Sieve Standard 3inch (Ayakan Uji)
    Mulai

    Rp5.399.900

    Cole Parmer Test Sieve Standard 3inch (Ayakan Uji)
    Deskripsi:
    For use with Cole-Parmer sieve shaker (59986-01), sold separately. Order optional stainless steel cover (59988-03) and full-height receiving pan (59988-07), sold separately.
    atribut:
    • Material: Stainless Steel
    • Outside Diameter (inch): 3
    • Height (inch): 1
  14. AS ONE Universal Shaker Option Separatory Funnel Holder
    Mulai

    Rp1.699.900

    AS ONE Universal Shaker Option Separatory Funnel Holder
    Deskripsi:
    A cock holder and spring hold the separatory funnel.
    atribut:
    • AS ONE Part Number: 1-5176-01
    • Effective Pinch Width (mm): 195 to 280 (For skive type only)
  15. BIOSAN Orbital Shaker
    Mulai

    Rp35.999.900

    BIOSAN Orbital Shaker
    atribut:
    • External Power Supply (V): Input AC 100-200
    • Frequency (Hz): 50/60
    • Output (V): DC 12
  16. Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Mulai

    Rp5.499.900

    Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  17. SC Johnson Hand Sanitizer
    Rating:
    100% of 100
    (44)
    Mulai

    Rp45.900

    SC Johnson Hand Sanitizer
    Deskripsi:
    Produk Hand Sanitizer dari SC Johnson ini memiliki 70% bahan aktif alkohol, dengan bentuk cairan Gel terdapat kemasan botol refiil dan pump cocok untuk industri manufaktur, perkantoran ataupun retail
Daftar Harga as one shaker Terbaru October 2026
AS ONE Mixer Twist (Pengocok Putar Bolak-balik)Rp48.999.900
AS ONE Twist Mixer PlatformRp5.599.900
AS ONE Dimple Pad For Rocking Mixer Rm-300Rp1.999.900
CORNING Gyratory ShakerRp6.399.900
AS ONE Accessories Second Platform For Rocking Mixer Rm-300Rp5.499.900
DLAB Linear Digital ShakersRp21.999.900
AS ONE Sieve Shaker Mini (Mesin Pengayak Uji)Rp24.999.900
AS ONE Microtube RotatorRp1.399.900
BIOSAN Environmental Shaker-IncubatorRp139.999.900
AS ONE Holder For Lab Shaker SR-1 SRR-2Rp6.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)